Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3500K

Item #: 0265775

Cat #: CF26DD/E/835

UPC: 046135206733

Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1710, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20673* NOTE: See Platt item# 0198454: Philips Lighting PL-C 26W/835/4P/ALTO. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1710, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20673* NOTE: See Platt item# 0198454: Philips Lighting PL-C 26W/835/4P/ALTO. *** Not for Sale in Vermont due to State Regulations ***

Sylvania SYLCF26DD/E/835 DULUX® D/E ECOLOGIC® compact fluorescent lamps are long-life, energy saving alternatives for incandescent lamps. The lamps are dimmable and when paired with electronic dimming ballasts, the system will maximize energy savings. These lamps have a small lamp size with the photometric benefits of a double-tube lamp that provides for efficient fixture design.

Also known as: 046135206733, CF26DD/E/835, LDVCF26DDE835

Specifications

Type: Compact Fluorescent
Wattage: 26
Color Rendering Index (CRI): 82
Shape: T4X2
Color Temperature: 3500 (Neutral White)
Type: Compact Fluorescent
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Wattage: 26
Shape: T4X2