Panel, Swing-Out, Size: 30" x 24", Steel/White
Item #: 0265749
Cat #: CSP3024
UPC: 783510124403
$ 416.59 EA
Company wide:
0
in stock
Documents & Guides
Panel, Swing-Out, 30 x 24 Inch, Material/Finish: Steel/Painted White
Overview
Panel, Swing-Out, 30 x 24 Inch, Material/Finish: Steel/Painted White
Panel, Swing-Out, 30 x 24 Inch, Material/Finish: Steel/Painted White
Also known as: 783510124403, CSP3024, HOFCSP3024
Features & Benefits
- CSPB panels, maximum swing is 94 degrees
- CSP panels, maximum panel swing is 106 degrees
- Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
- Kits include panel, brackets and hardware to mount to the front flange
Specifications
| Width: | 24 in |
| Height: | 30 in |
| Color: | White |
| Material: | Steel |
| Width: | 24 in |
| Color: | White |
| Height: | 30 in |
| Material: | Steel |