
Raceway Cover, Steel, 31.5" Length, G4000 Series, Gray
Item #: 0265699
Cat #: G4000C315
UPC: 786776080452
$ 15.59 EA
Company wide:
0
in stock
Documents & Guides
Raceway Cover, Steel, 31.5" Length, G4000 Series, Gray
Overview
Raceway Cover, Steel, 31.5" Length, G4000 Series, Gray
Mounts devices spaced 36" (915mm) on center using 4047 Series device plates.
Also known as: 786776080452, G4000C315, WMDG4000C315
Specifications
| Length: | 31 1/2 ft |
| Color: | Gray |
| Material: | Steel |
| Length: | 31 1/2 ft |
| Material: | Steel |
| Color: | Gray |