
$ 9.13 EA
Company wide:
7
in stock
Documents & Guides
Steel, 13.5" Pre-Cut Cover, 4000 Series. Size: 4-3/4" Width. Gray.
Overview
Steel, 13.5" Pre-Cut Cover, 4000 Series. Size: 4-3/4" Width. Gray.
Mounts devices spaced 18" (457mm) on center using 4047 Series device plates.
Also known as: 786776080797, G4000C135, WMDG4000C135
Specifications
| Length: | 13 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 13 1/2 in |
| Material: | Steel |
| Color: | Gray |