
4" Octagon Box w/Hanger, 1-1/2" Deep, KOs, Metallic
Item #: 0265547
Cat #: 55501
UPC: 085129555013
$ 26.71 EA
Company wide:
577
in stock
Documents & Guides
4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 1-1/2".Side Knockouts: (4) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Cubic Inches: 16".
Overview
4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 1-1/2".Side Knockouts: (4) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Cubic Inches: 16".
Heavy-duty hexagon brace expands from 16"–24", perfect for existing ceiling applications, and supports fans up to 70 lbs. and fixtures up to 150 lbs.
Also known as: 085129555013, 55501, REI55501, cb box
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Length: | 16 - 24 in, Adjustable |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 16 in³ |
| Family / Style: | Reiker |
| Knockout Diameter: | 1/2 in |
| Length: | 16 - 24 in, Adjustable |
| Depth: | 1 1/2 in |
| Family / Style: | Reiker |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 16 in³ |