FUSE LINK,EDISON,TYPE T,40A,23"L

Item #: 0265531

Cat #: FL11T40

UPC: 051712125277

$ 80.68 EA
Company wide:
0 in stock
Eaton Cooper Power series Edison fuse link, 40A, Slow-acting, EEI-NEMA - FL11T40

Overview

Eaton Cooper Power series Edison fuse link, 40A, Slow-acting, EEI-NEMA - FL11T40

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712125277, FL11T40, BUSFL11T40

Specifications

Diameter: 0.750 in
Amps: 40
Diameter: 0.750 in
Amps: 40