
Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"
Item #: 0265526
Cat #: G4000C075
UPC: 786776080377
$ 3.70 EA
Company wide:
4
in stock
Documents & Guides
Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"
Overview
Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"
Mounts devices spaced 12" (305mm) on center using 4047 Series device plates.
Also known as: 786776080377, G4000C075, WMDG4000C075
Specifications
| Length: | 5 ft |
| Color: | Gray |
| Material: | Steel |
| Length: | 5 ft |
| Material: | Steel |
| Color: | Gray |