Pedestal with Legs, 36" x 8" x 8", Steel/Gray
Item #: 0265513
Cat #: AP36L88
UPC: 783510376802
$ 1814.88 EA
Company wide:
0
in stock
Documents & Guides
Pedestal with Legs, Bulletin P1 (Pedestals), Size/Dims: 36" x 8" x 8", Material/Finish: Steel/Gray
Overview
Pedestal with Legs, Bulletin P1 (Pedestals), Size/Dims: 36" x 8" x 8", Material/Finish: Steel/Gray
Bolt-Down Pedestal is used to support various HMI enclosures and provides optimal viewing and operating height. Die-cast aluminum base flanges bolt to the one-piece mild steel vertical tube for rigidity and stability. Two heights are available as standard offering to meet your ergonomic requirements.
Also known as: 783510376802, AP36L88, HOFAP36L88
Features & Benefits
- Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with Concept HMI and InLine HMI Enclosures
- Use 8.00 x 8.00-in. (203 x 203-mm) pedestal with ProLine Sloped-Front HMI Enclosures
- Attach pedestal to HMI base with cutout, swivel, swivel tilt or angle adapter with pre-drilled holes
- Hardware and gasket to attach enclosure are included
Specifications
| Depth: | 8 in |
| Color: | Gray |
| Width: | 8 in |
| Height: | 36 in |
| Finish: | Powder Coated |
| Weight: | 49.700 lb |
| Depth: | 8 in |
| Width: | 8 in |
| Finish: | Powder Coated |
| Color: | Gray |
| Height: | 36 in |
| Weight: | 49.700 lb |