4-Tool Kit, 20V

Item #: 0265194

Cat #: DCK494P2

UPC: 885911459013

Company wide:
0 in stock
Documents & Guides
20V Kit, Includes: Hammer Drill (DCD996), Impact Driver (DCS367), Compact Reciprocating Saw (DCF887), Worklight (DCL040), and Charger

Overview

20V Kit, Includes: Hammer Drill (DCD996), Impact Driver (DCS367), Compact Reciprocating Saw (DCF887), Worklight (DCL040), and Charger

DEWALT 20 V MAX XR lithium ion 4-tool combo kit.

Also known as: 885911459013, DCK494P2, DEWDCK494P2

Specifications

Type: Impact Driver, Hammer Drill, Kit, Worklight, Reciprocating Saw, Charger
Volts DC: 20
Type: Impact Driver, Hammer Drill, Kit, Worklight, Reciprocating Saw, Charger
Volts DC: 20