100 Amp, 480 Volt Plug, Watertight

Item #: 0265044
Cat #: 4100P7W
UPC: 078477838938
$ 433.30 EA
Company wide:
33 in stock
100 Amp, 480 Volt 3-Phase, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red

Overview

100 Amp, 480 Volt 3-Phase, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red
100 Amp, 480 Volt 3-Phase, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - RED
Also known as: 078477838938, 4100P7W, LEV4100P7W

Specifications

Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Poles: 3
Color: Red
Volts AC: 480
Amps: 100

Customer Reviews

No reviews for this product
(0)