F58 T8 4000K 85CRI PROLUME

Item #: 0265025

Cat #: F58T8840

UPC: 807154351794

Company wide:
0 in stock
Documents & Guides
F58 T8 4000K 85CRI *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

F58 T8 4000K 85CRI *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154351794, F58T8840, HCO35179

Specifications

Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Type: Rapid Start
Color Rendering Index (CRI): 85
Wattage: 58
Lumens: 5300
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Type: Rapid Start
Wattage: 58
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Length: 5 ft, 60 in
Color Rendering Index (CRI): 85
Lumens: 5300
Dimmable: No