3" Purple EMT Conduit, 10' Length

Item #: 0264972

Cat #: 3EMTPURPLE

UPC: 091111374975

$ 17.06 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Purple EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Purple EMT Conduit, Steel, 10 Foot Length
Also known as: 091111374975, 3EMTPURPLE

Specifications

Diameter: 3 in
Color: Purple
Material: Steel
Length: 10 ft
Diameter: 3 in
Material: Steel
Color: Purple
Length: 10 ft