(2) Caster Plate Kit 18"

Item #: 0264963

Cat #: CCPK18

UPC: 783510591809

$ 278.94 EA
Company wide:
0 in stock
Caster Plate Kit, (qty 2), Bulletin C1 (concept? Consoles), Size/dims: Fits 18.00 Deep, Material/finish: Steel/paint

Overview

Caster Plate Kit, (qty 2), Bulletin C1 (concept? Consoles), Size/dims: Fits 18.00 Deep, Material/finish: Steel/paint

Attach casters to pedestal or enclosure for effortless movement. Caster plate kit is used to install caster kits to a 18 in deep enclosure. Two sets of caster kits are required.

Also known as: 783510591809, CCPK18, HOFCCPK18

Features & Benefits

  • Black wheels
  • Load rating 210 lb. (95 kg) for each caster
  • Order two swivel caster kits or one swivel caster kit plus one stationary caster kit

Specifications

Weight: 7 lb
Material: Steel
Finish: Plated
Weight: 7 lb
Finish: Plated
Material: Steel