3" White EMT Conduit, 10' Length

Item #: 0264959

Cat #: 3EMTWHITE

UPC: 091111018671

$ 13.43 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
3 Inch White EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch White EMT Conduit, Steel, 10 Foot Length

White EMT Blends in light colored areas.

Also known as: 091111018671, 3EMTWHITE

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel