4" Black EMT Conduit, 10' Length

Item #: 0264958

Cat #: 4EMTBLACK

UPC: 091111018596

$ 18.56 FT
Company wide:
0 in stock
Documents & Guides
4 Inch Black EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch Black EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018596, 4EMTBLACK

Specifications

Material: Steel
Length: 10 ft
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 10 ft