3" Black EMT Conduit, 10' Length

Item #: 0264951

Cat #: 3EMTBLACK

UPC: 091111018572

$ 2.49 FT
Clearance
Price good while supplies last
Company wide:
950 in stock
Documents & Guides
3 Inch Black EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Black EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018572, 3EMTBLACK

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel