4" Yellow EMT Conduit, 10' Length

Item #: 0264949

Cat #: 4EMTYELLOW

UPC: 091111374494

$ 23.49 FT
Company wide:
0 in stock
Documents & Guides
4 Inch Yellow EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch Yellow EMT Conduit, Steel, 10 Foot Length
Also known as: 091111374494, 4EMTYELLOW

Specifications

Material: Steel
Length: 10 ft
Diameter: 4 in
Color: Yellow
Material: Steel
Diameter: 4 in
Length: 10 ft
Color: Yellow