3" Orange EMT Conduit, 10' Length

Item #: 0264948

Cat #: 3EMTORANGE

UPC: 091111018374

$ 13.43 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Orange EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Orange EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018374, 3EMTORANGE

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel