4" White EMT Conduit, 10' Length

Item #: 0264947

Cat #: 4EMTWHITE

UPC: 091111374890

$ 23.49 FT
Company wide:
0 in stock
Documents & Guides
4 Inch White EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch White EMT Conduit, Steel, 10 Foot Length
Also known as: 091111374890, 4EMTWHITE

Specifications

Color: White
Material: Steel
Length: 10 ft
Diameter: 4 in
Color: White
Length: 10 ft
Material: Steel
Diameter: 4 in