4" Green EMT Conduit, 10' Length

Item #: 0264946

Cat #: 4EMTGREEN

UPC: 091111374593

$ 23.49 FT
Company wide:
0 in stock
Documents & Guides
4 Inch Green EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch Green EMT Conduit, Steel, 10 Foot Length
Also known as: 091111374593, 4EMTGREEN

Specifications

Color: Green
Material: Steel
Length: 10 ft
Diameter: 4 in
Color: Green
Length: 10 ft
Material: Steel
Diameter: 4 in