4" Orange EMT Conduit, 10' Length

Item #: 0264943

Cat #: 4EMTORANGE

UPC: 091111018398

$ 18.56 FT
Company wide:
0 in stock
Documents & Guides
4 Inch Orange EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch Orange EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018398, 4EMTORANGE

Specifications

Material: Steel
Length: 10 ft
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 10 ft