3" Green EMT Conduit, 10' Length

Item #: 0264942

Cat #: 3EMTGREEN

UPC: 091111374579

$ 17.06 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Green EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Green EMT Conduit, Steel, 10 Foot Length
Also known as: 091111374579, 3EMTGREEN

Specifications

Diameter: 3 in
Color: Green
Material: Steel
Length: 10 ft
Diameter: 3 in
Material: Steel
Color: Green
Length: 10 ft