2" Yellow EMT Conduit, 10' Length

Item #: 0264936

Cat #: 2EMTYELLOW

UPC: 091111018459

$ 7.19 FT
Company wide:
450 in stock
Documents & Guides
2 Inch Yellow EMT Conduit, Steel, 10 Foot Length

Overview

2 Inch Yellow EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 091111018459, 2EMTYELLOW

Specifications

Material: Steel
Length: 10 ft
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 10 ft