2" Orange EMT Conduit, 10' Length

Item #: 0264935

Cat #: 2EMTORANGE

UPC: 091111018350

$ 7.19 FT
Company wide:
0 in stock
Documents & Guides
2 Inch Orange EMT Conduit, Steel, 10 Foot Length

Overview

2 Inch Orange EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018350, 2EMTORANGE

Specifications

Material: Steel
Length: 10 ft
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 10 ft