14 AWG MTW, Red w/ White, 2500'

Item #: 0264891

Cat #: 14MTWSTRREDWHI2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Red w/ White, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Red w/ White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 14MTWSTRREDWHI2500

Specifications

Color: Red/White
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Color: Red/White
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 14 AWG