ETN HQP2040H Quicklag Industrial Th

Item #: 0264864

Cat #: HQP2040H

UPC: 786679344118

$ 721.99 EA
Company wide:
0 in stock
Documents & Guides
CUT HQP2040H 2P 40A

Overview

CUT HQP2040H 2P 40A
Also known as: 786679344118, HQP2040H, CUTHQP2040H

Specifications

Poles: 2
Amps: 40
Poles: 2
Amps: 40