ETN HQP2060H Quicklag Industrial Th

Item #: 0264863

Cat #: HQP2060H

UPC: 786679344170

$ 748.44 EA
Company wide:
0 in stock
Documents & Guides
CUT HQP2060H 2P 60A BREAKER

Overview

CUT HQP2060H 2P 60A BREAKER
Also known as: 786679344170, HQP2060H, CUTHQP2060H

Specifications

Poles: 2
Amps: 60
Poles: 2
Amps: 60