MAXI-BEAM Wiring Base

Item #: 0264795

Cat #: SM2A30SRL

UPC:

Company wide:
0 in stock
MAXI-BEAM: Wiring Base, Range: depends on sensor, Input: on power block, Output: depends on the power block, Wiring Chamber

Overview

MAXI-BEAM: Wiring Base, Range: depends on sensor, Input: on power block, Output: depends on the power block, Wiring Chamber
Also known as: SM2A30SRL, BANSM2A30SRL

Specifications

Height: 0.335 in
Length: 4.8 in
Width: 0.330 in
Height: 0.335 in
Width: 0.330 in
Length: 4.8 in