15W PAR38 LED Lamp, Yellow

Item #: 0264747

Cat #: S9484

UPC: 045923094842

Company wide:
0 in stock
Documents & Guides
15 Watt PAR38 LED; Yellow; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

15 Watt PAR38 LED; Yellow; 40 deg. Beam Angle; Medium Base; 120 Volt
Also known as: 045923094842, S9484, SATS9484

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color: Yellow
Base: Medium Screw (E26)
Wattage: 15
Light Technology: LED
Angle: 40°
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color: Yellow