Thermal Transfer Printer

Item #: 0264705
Cat #: 1868813
UPC: 071701000439
Call for price
Company wide:
0 in stock
Documents & Guides
Portable Labeler, Barcode Capability, Includes: XTL 300 (1) 1" x 23' All-Purpose Vinyl Cartridge, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard

Overview

Portable Labeler, Barcode Capability, Includes: XTL 300 (1) 1" x 23' All-Purpose Vinyl Cartridge, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard
Tired of complicated labelers? Simplify labeling with the DYMO® XTL™ 300. A life-like on screen print preview and built-in label applications help save time on the job. Prints labels from ¼” (6 mm) up to 1” (24 mm), including heat-shrink tubes, barcode and pre-sized labels. Labels available in a full range of UL-rated materials and colors. Compatible Label Width: 1/4", 3/8", 1/2", 3/4", 1" USB Connection: Yes
Also known as: 071701000439, 1868813, DYM1868813

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)