Refill Cartridge, Vinyl, 2" x 8.9'

Item #: 0264704

Cat #: 1868812

UPC: 071701001917

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 2" x 8.9', Color: Black on White

Overview

Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 2" x 8.9', Color: Black on White

For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables 

Also known as: 071701001917, 1868812, DYM1868812

Specifications

Width: 2 in
Material: Polyolefin
Type: Heat Shrink, Label
Color: White
Length: 8.9 ft
Width: 2 in
Type: Heat Shrink, Label
Length: 8.9 ft
Material: Polyolefin
Color: White