Refill Cartridge, Vinyl, 1" x 8.9'

Item #: 0264703

Cat #: 1868811

UPC: 071701001900

$ 176.10 EA
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 1" x 8.9', Color: Black on White

Overview

Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 1" x 8.9', Color: Black on White

For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables 

Also known as: 071701001900, 1868811, DYM1868811

Specifications

Material: Polyolefin
Type: Heat Shrink, Label
Width: 1 in
Color: White
Length: 8.9 ft
Material: Polyolefin
Width: 1 in
Length: 8.9 ft
Type: Heat Shrink, Label
Color: White