Refill Cartridge, Vinyl, 1/2" x 8.9'

Item #: 0264701

Cat #: 1868810

UPC: 071701001894

$ 123.83 EA
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 1/2" x 8.9', Color: Black on White

Overview

Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 1/2" x 8.9', Color: Black on White

For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down

Also known as: 071701001894, 1868810, DYM1868810

Specifications

Material: Polyolefin
Type: Heat Shrink, Label
Width: 1/2 in
Color: White
Length: 8.9 ft
Material: Polyolefin
Width: 1/2 in
Length: 8.9 ft
Type: Heat Shrink, Label
Color: White