Refill Cartridge, Vinyl, 1/4" x 8.9'

Item #: 0264700

Cat #: 1868809

UPC: 071701001887

$ 102.54 EA
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 1/4" x 8.9', Color: Black on White

Overview

Refill Cartridge, Heat-Shrink Tube (Continuous), Dimensions: 1/4" x 8.9', Color: Black on White

For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables 

Also known as: 071701001887, 1868809, DYM1868809

Specifications

Material: Polyolefin
Type: Heat Shrink, Label
Width: 1/4 in
Color: White
Length: 8.9 ft
Material: Polyolefin
Width: 1/4 in
Length: 8.9 ft
Type: Heat Shrink, Label
Color: White