Refill Cartridge, Vinyl, 1/2" x 22.97'

Item #: 0264693

Cat #: 1868801

UPC: 071701001801

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Gray

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Gray

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001801, 1868801, DYM1868801

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Color: Gray
Length: 22.97 ft
Width: 1/2 in
Color: Gray
Type: Permanent, Label
Material: Vinyl