Refill Cartridge, Vinyl, 2" x 22.97'

Item #: 0264692

Cat #: 1868800

UPC: 071701001795

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Black

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Black

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001795, 1868800, DYM1868800

Specifications

Width: 2 in
Length: 22.97 ft
Type: Permanent, Label
Material: Vinyl
Color: Black
Width: 2 in
Type: Permanent, Label
Color: Black
Length: 22.97 ft
Material: Vinyl