Refill Cartridge, Vinyl, 1/2" x 22.97'

Item #: 0264689

Cat #: 1868796

UPC: 071701001757

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: White on Black

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: White on Black

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001757, 1868796, DYM1868796

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Color: Black
Length: 22.97 ft
Width: 1/2 in
Color: Black
Type: Permanent, Label
Material: Vinyl