Refill Cartridge, Vinyl, 2" x 22.97'

Item #: 0264688

Cat #: 1868795

UPC: 071701001740

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Purple

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Purple

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001740, 1868795, DYM1868795

Specifications

Width: 2 in
Length: 22.97 ft
Type: Permanent, Label
Color: Purple
Material: Vinyl
Width: 2 in
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Color: Purple