Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264686

Cat #: 1868792

UPC: 071701001719

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: White on Purple

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: White on Purple

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001719, 1868792, DYM1868792

Specifications

Width: 3/4 in
Length: 22.97 ft
Type: Permanent, Label
Color: Purple
Material: Vinyl
Width: 3/4 in
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Color: Purple