Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264682

Cat #: 1868788

UPC: 071701001672

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: White on Brown

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: White on Brown

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001672, 1868788, DYM1868788

Specifications

Color: Brown
Length: 22.97 ft
Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Brown
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Width: 1 in