Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264671

Cat #: 1868786

UPC: 071701001658

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: White on Brown

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: White on Brown

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701001658, 1868786, DYM1868786

Specifications

Color: Brown
Length: 22.97 ft
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Color: Brown
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Width: 1/2 in