Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264670

Cat #: 1868785

UPC: 071701001641

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Green

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Green

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001641, 1868785, DYM1868785

Specifications

Width: 2 in
Length: 22.97 ft
Type: Permanent, Label
Color: Green
Material: Vinyl
Width: 2 in
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Color: Green