Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264663

Cat #: 1868776

UPC: 071701001559

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: White on Blue

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: White on Blue

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001559, 1868776, DYM1868776

Specifications

Length: 22.97 ft
Type: Permanent, Label
Color: Blue
Width: 1/2 in
Material: Vinyl
Length: 22.97 ft
Color: Blue
Material: Vinyl
Type: Permanent, Label
Width: 1/2 in