Refill Cartridge, Vinyl, 1" x 22.97'

Item #: 0264661

Cat #: 1868773

UPC: 071701001528

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Black on Yellow

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Black on Yellow

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001528, 1868773, DYM1868773

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Yellow
Length: 22.97 ft
Width: 1 in
Color: Yellow
Type: Permanent, Label
Material: Vinyl