Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264658

Cat #: 1868771

UPC: 071701001504

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Yellow

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Yellow

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001504, 1868771, DYM1868771

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Color: Yellow
Length: 22.97 ft
Width: 1/2 in
Color: Yellow
Type: Permanent, Label
Material: Vinyl