Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264655

Cat #: 1868768

UPC: 071701001474

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Black on Orange

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Black on Orange

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001474, 1868768, DYM1868768

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Orange
Length: 22.97 ft
Width: 1 in
Color: Orange
Type: Permanent, Label
Material: Vinyl