Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264654

Cat #: 1868767

UPC: 071701001467

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: Black on Orange

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: Black on Orange

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001467, 1868767, DYM1868767

Specifications

Width: 3/4 in
Length: 22.97 ft
Type: Permanent, Label
Material: Vinyl
Color: Orange
Width: 3/4 in
Type: Permanent, Label
Color: Orange
Length: 22.97 ft
Material: Vinyl