Refill Cartridge, Vinyl, 1/2" x 22.97'

Item #: 0264653

Cat #: 1868766

UPC: 071701001450

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Orange

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on Orange

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701001450, 1868766, DYM1868766

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Color: Orange
Length: 22.97 ft
Width: 1/2 in
Color: Orange
Type: Permanent, Label
Material: Vinyl