Refill Cartridge, Vinyl, 1" x 22.97'

Item #: 0264650

Cat #: 1868763

UPC: 071701001429

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: White on Red

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: White on Red

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001429, 1868763, DYM1868763

Specifications

Color: Red
Length: 22.97 ft
Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Red
Type: Permanent, Label
Material: Vinyl
Length: 22.97 ft
Width: 1 in