Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0264649

Cat #: 1868762

UPC: 071701001412

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: White on Red

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 3/4" x 22.97', Color: White on Red

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application

Also known as: 071701001412, 1868762, DYM1868762

Specifications

Color: Red
Width: 3/4 in
Length: 22.97 ft
Type: Permanent, Label
Material: Vinyl
Color: Red
Length: 22.97 ft
Material: Vinyl
Width: 3/4 in
Type: Permanent, Label